x

Take 15% off your entire order!

Offer applied at checkout

3M™ DBI-SALA® ExoFit™ Construction Harness 1108977, Front/Back D-Ring, S

3M™ DBI-SALA® ExoFit™ Construction Harness 1108977, Front/Back D-Ring, S

Item #: WBB825147

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $609.00

$101.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

3M™ DBI-SALA® ExoFit™ Construction Harness 1108977, Front/Back D-Ring, S1108977

ExoFit™ is the design that changed what workers expect from a harness. It's our original comfort fit harness, with a single piece of material that wraps around you in the shape of an X. It dons without tangling and provides comfortable security. ExoFit™ remembers your adjustments. Snap three buckles and you're ready to work. Shoulder, hip and leg padding is built-in so it can't slip. A breathable lining guarantees you'll stay dry and comfortable all day.
  • Built-in shoulder, back and leg comfort padding
  • Back D-ring
  • Front D-ring
  • Body belt/hip pad with side D-rings
  • Quick connect chest and leg straps
  • Soft, lightweight webbing
  • Anti-tear ballistic nylon
  • Built-in reflective piping
  • Parachute torso adjusters
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)

  • COLOR FINISH Blue/Gray
  • BRAND DBI-Sala
  • DESCRIPTION ExoFit™ Construction Style Positioning/Climbing Harness
  • MANUFACTURERS PART NUMBER 1108977
  • MATERIAL(S) Polyester Web
  • SIZE S
  • STYLE Vest Style Harness
  • TYPE Multi-Purpose, Work Positioning, Ladder Climbing
  • APPLICATION Construction, Oil and Gas, Transportation, General Industry
  • WEIGHT CAPACITY 420 lbs
  • PROMOTION No
  • LEG CONNECTION TYPE Quick Connect
  • BELT Yes
  • RING TYPE Back D-Ring, Side D-Rings, Front D-Ring
  • PAD Back Pad
  • CHEST CONNECTION TYPE Quick Connect
  • FRONT D RING Yes
  • SIDE D RING No
  • BACK D RING Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Howard Leight™ Quiet Banded Earplugs, Supra-Aural, QB2HYG, NRR25, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Supra-Aural, QB2HYG, NRR25, 10 Pairs/Box

Item #: 436711

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$42.95

Howard Leight™ Quiet Banded Earplugs, Semi-Aural, QB3HYG, NRR 23, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Semi-Aural, QB3HYG, NRR 23, 10 Pairs/Box

Item #: 436713

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.95

Uvex Protege Anti-Fog, Metallic Black, S4200X

Uvex Protege Anti-Fog, Metallic Black, S4200X

Item #: 436718

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® ExoFit™ Construction Harness 1108977, Front/Back D-Ring, S

3M™ DBI-SALA® ExoFit™ Construction Harness 1108977, Front/Back D-Ring, S

Item #: WBB825147

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant