x

Take 15% off your entire order!

Offer applied at checkout

ExoFit™ Construction Style Harness 1110476, W/Back & Side D-Rings, Tongue Buckle Legs, Medium

ExoFit™ Construction Style Harness 1110476, W/Back & Side D-Rings, Tongue Buckle Legs, Medium

Item #: WBB825060

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$431.00 up to 12% OFF

Price: $380.95

Save $19.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ExoFit™ Construction Style Harness W/Back & Side D-Rings, Tongue Buckle Legs, Medium

ExoFit™ Construction Vest-Style Harnesses are made for general construction work. These harnesses have excellent tool-carrying capability, a sewn-in hip pad and removable body belt with side D-Rings.

Product Details:

Construction Vest-Style Harness with back D-ring, sewn in hip pad and belt with side D-rings and tongue buckle legs.



  • COLOR FINISH Red
  • BRAND DBI-Sala
  • DESCRIPTION ExoFit™ Construction Style Positioning/Climbing Harness
  • MANUFACTURERS PART NUMBER 1110476
  • MATERIAL(S) Polyester Web
  • SIZE M
  • STYLE Vest Style Harness
  • TYPE Multi-Purpose, Work Positioning
  • APPLICATION Construction, Oil and Gas, Transportation, General Industry
  • WEIGHT CAPACITY 420 lbs
  • PROMOTION No
  • LEG CONNECTION TYPE Tongue Buckle
  • BELT Yes
  • RING TYPE Back & Side D-Rings
  • PAD Back Pad
  • CHEST CONNECTION TYPE Quick Connect
  • FRONT D RING No
  • SIDE D RING Yes
  • BACK D RING Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Howard Leight™ Quiet Banded Earplugs, Supra-Aural, QB2HYG, NRR25, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Supra-Aural, QB2HYG, NRR25, 10 Pairs/Box

Item #: 436711

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$42.95

Howard Leight™ Quiet Banded Earplugs, Semi-Aural, QB3HYG, NRR 23, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Semi-Aural, QB3HYG, NRR 23, 10 Pairs/Box

Item #: 436713

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.95

Uvex Protege Anti-Fog, Metallic Black, S4200X

Uvex Protege Anti-Fog, Metallic Black, S4200X

Item #: 436718

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ExoFit™ Construction Style Harness 1110476, W/Back & Side D-Rings, Tongue Buckle Legs, Medium

ExoFit™ Construction Style Harness 1110476, W/Back & Side D-Rings, Tongue Buckle Legs, Medium

Item #: WBB825060

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant