- 22mm Contact Block
- 1 N.O.
- Faston Terminal
ABB Contact Block, 22mm, 1 NO, Faston Terminal
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 1 |
| Depth | 1/4 |
| Height | 1/4 |
Product Details
| Type | Faston |
| Manufacturers Part Number | P9B-10FN |
| Contact Type | 1 NO |
| Brand | ABB |
Compliance & Certifications
| Certifications | IP2x (IEC) |
Related Products
Advance Controls 104414, 22mm Non Metallic, Non Illuminated, Push/Pull Maint., Round Mushroom Button
22mm Non Metallic, Non Illuminated, Push/Pull Maintained, Round Mushroom Button 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
22mm Non Metallic, Non Illuminated, Individual Contact Block - 1NOrmally Closed + 1NOrmally Open 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
22mm Non Metallic, Non Illuminated, 2 Pos. Maintained, Round Knob Selector Switch - Black 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.