Superiorglove Contender Blended Kevlar Steel Glove W/Reinforced Thumb, Preshrunk, ANSI A9, M - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Contender - Blended Kevlar Steel Glove, Preshrunk / Size Locked, Reinforced Thumb, ANSI A7 Cut
PRICE
$192.00 Sold in packages of 12 / $16.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
| Gauge | 7 ga |
Product Details
| Abrasion Level | A3 |
| Type | Uncoated Gloves |
| Color | Yellow |
| Application | Aerospace, Automotive, Glass Manufacturing, Metal Fabrication |
| Series | Contender |
| Coating Coverage | Uncoated |
| Cuff Style | Knit Wrist |
| Palm Material | Kevlar |
| Material | Emerald CX, Kevlar |
| Package Quantity | 12 |
| Gender | Unisex |
| Manufacturers Part Number | SKGCXPS/M |
| Lining Material | ParaActiv Engineered Yarn |
| Coating Material | Uncoated |
| Cut Level | A9 |
| Brand | Superiorglove |
Compliance & Certifications
| Certifications | ANSI Cut A9, TAA Compliant, Abrasion 3 |