Wood Designs™ Contender Bookshelf 42-1/8"H - Ready To Assemble
Write a Review
|
Questions & Answers (0)
Product Description
GREENGUARD® Children & Schools certified. Fixed shelving provides plenty of space for books, puzzles & more. 100% Plywood with mortise & secure fastener construction for exceptional strength and durability. UV Finish provides unsurpassed protection and beauty. Lifetime warranty and MADE IN THE USA. Unassembled or Assembled options available. 12"D x 42-1/8"H x 30"W
PRICE
$359.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 12 in |
| Height | 42-1/8 in |
| Weight Capacity | 200 lbs |
Product Details
| Assembly Required | Yes |
| Type | Book Storage |
| Color | Brown |
| Country of Origin | Made in USA |
| Mobile or Stationary | Stationary |
| Number of Shelves | 4 |
| Material | Wood |
| Description | Contender Bookshelf - Ready To Assemble |
| Number of Compartments | 3 |
| Manufacturers Part Number | C12942 |
| Brand | Wood Designs |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD® Children & Schools Certified |