x

Take 15% off your entire order!

Offer applied at checkout

Kemp Contour Kickboards, Royal Blue, 14-007

Kemp Contour Kickboards, Royal Blue, 14-007

Item #: WBB2193484

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.75

Save $0.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kemp Contour Kickboards, Royal Blue, 14-007

The Kemp USA contour kickboard is made from firm EVA foam for lasting durability. Includes easy grip handles to promote proper form. Specifically designed for swim teams.

  • BRAND Kemp USA
  • MANUFACTURERS PART NUMBER 14-007
  • DESCRIPTION Contour Kickboard
  • COLOR Royal Blue
  • SHELF/SERVICE LIFE 10 Years
  • SIZE --
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 2
  • CAPACITY 1 Person
  • LIMITED WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kemp Contour Kickboards, Royal Blue, 14-007

Kemp Contour Kickboards, Royal Blue, 14-007

Item #: WBB2193484

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant