Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bisley

Model # :WBB3146325

MPN #: 332W0330H-YEL/3XL

Bisley® Contoured Reversible Puffer Vest, Class 2, 3XL, Hi-Vis Yellow

Product Description
Bisley® ANSI Type R Class 2 Women's Contoured Reversible Puffer Vest

Product Description: Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

Features:
  • Durable waterproof 300D polyester oxford shell with PU coating
  • Quilted with polyester wadding for added warmth
  • Reversible to black
  • Two front waist pockets on main side and two hand warmer pockets on reverse side
  • 2" Reflective tape
  • 50+ UPF Sun Protection
Extended Life – Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$49.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
ColorYellow
Number of Pockets2
Country of OriginChina
Closure TypeZipper
MaterialMesh, Polyester
Package Quantity1
GenderWomen's
Manufacturers Part Number332W0330H-YEL/3XL
BrandBisley

Compliance & Certifications

CertificationsANSI