Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3146212

MPN #: 302-0512-OR/L

Pip® Contoured Surveyors Vest w/ Solid Front & Mesh Back, Class 2, L, Hi-Vis Orange

Product Description
PIP® ANSI Type R Class 2 Women's Contoured Two-Tone Eleven Pocket Surveyors Vest with Solid Front and Mesh Back

Fabric: Mesh, adds a great deal of breathability to the garment. Solid fabric is made from a durable polyester material.

Reflective Type:Two-Tone, The addition of contrasting colored tape around silver reflective provides optimal visibility.

Construction: Women's Fit

Product Description: Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

Features:
  • Designed and sized specifically for women
  • Solid front and mesh back for breathability
  • 2"two-tone tape for optimum visibility
  • Adjustable waist for enhanced fit
  • Zipper closure
  • I.D. pocket and radio/cell pocket
  • 1 chest pocket with 4 pen pockets
  • 2 lower flap pockets
  • 2 internal lower pockets
  • 1 internal lower pen pocket
  • Mic tabs with reinforced stitching
Type/Class R2
Type/Class R2 apparel is necessary for workers exposed to traffic traveling over 25 mph and who work against complex backgrounds.

Extended Life – Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

Applications:
  • Road Work
  • Survey Crews
  • Utility Work
  • Railway and Metro Workers
  • Emergency Services


PRICE
$13.75

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeSurveyors Hi Visibility Vest
ClassANSI Class 2
ColorOrange
Number of Pockets11
Country of OriginChina
Closure TypeZipper
MaterialMesh, Polyester
DescriptionContoured Surveyors Vest w/ Solid Front & Mesh Back
GenderWomen's
Package Quantity1
Manufacturers Part Number302-0512-OR/L
BrandPIP

Compliance & Certifications

CertificationsANSI