Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3146202

MPN #: 302-0312-LY/XL

Pip® Contoured Vest w/ Adjustable Waist, Mesh Back & Solid Front, XL, Hi-Vis Yellow

Product Description
PIP® ANSI Type R Class 2 Women's Contoured Vest with Solid Front, Mesh Back and Adjustable Waist

Fabric: Mesh, adds a great deal of breathability to the garment. Polyester, provides durability and comfort. Solid fabric is made from a durable polyester material.

Reflective Type: Silver, When light shines on the retro-reflective material, it reflects back. Our garments use Level 2 Silver Reflective, which functions to a higher standard.

Construction: Women's Fit

Product Description: Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

Features:
  • Designed and sized specifically for women
  • Solid front and mesh back for breathability
  • 2" heat-applied reflective tape
  • Silver reflective piping
  • Drawstring adjustable waist
  • Zipper closure
  • 1 lower inner cell pocket
  • 2 outer zippered waist pockets
Type/Class R2
Type/Class R2 apparel is necessary for workers exposed to traffic traveling over 25 mph and who work against complex backgrounds.

Extended Life – Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

Applications:
  • Road Work
  • Survey Crews
  • Utility Work
  • Railway and Metro Workers
  • Emergency Services


PRICE
$20.25

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
ColorYellow
Number of Pockets2
Country of OriginChina
Closure TypeZipper
MaterialMesh, Polyester
DescriptionContoured Mesh Vest with Adjustable Waist and Solid Front
GenderWomen's
Package Quantity1
Manufacturers Part Number302-0312-LY/XL
BrandPIP

Compliance & Certifications

CertificationsANSI