Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3183806

MPN #: V8255214

PeakWorks® Contractor Safety Harness with Positioning Belt, Grommeted Leg Straps, Class AP, XL

Product Description
Features:
  • Contractor series harnesses are as lightweight as it gets for all-day comfort
  • Compliant with ANSI Z359.11-2014, CSA Z259.10-2018, and OSHA 1926.502 and 1910.66
  • ANSI user capacity: 130 to 310 lbs. max
  • OSHA user capacity: 130 to 400 lbs. max
  • High-visibility color
  • Five-point adjustable for a universal fit
  • Available with or with out belt, Belt can be added and removed
  • Two lanyard parks on chest strap for easy storage of lanyard
  • Fall indicator for easier inspection before use


PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
SizeXL

Product Details

Ring TypeD-Ring
Webbing MaterialPolyester
Side D RingYes
Chest Connection TypePass-Through
MaterialPolyester
Manufacturers Part NumberV8255214
Leg Strap BuckleGrommet
Harness ConnectionBack, Side D-Rings
Chest Strap BucklePass-Through
BrandPeakWorks
TypeSafety Harness
BeltYes
ColorGreen
SeriesContractor
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Leg Connection TypeGrommet
Back D-RingYes
Package Quantity1
D-RingBack, Side
DescriptionSafety Harness
Torso AdjustmentFriction

Compliance & Certifications

CertificationsANSI Z359.11, CSA Z259.10, OSHA Compliant