Adams® Contractors Invoice Book, 3-Part, 8-3/8" x 11-7/16", White/Canary/Pink, 50 Sets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Contractor's invoice book contains three part carbonless sets with a white, canary and pink paper sequence. Each form has space at the top for your company stamp. Other preprinted spaces designate where to fill in "To", "Work Performed at", date, work order number, description of work performed, agreement terms, project cost, deadline date and the kind of arrangement (agreement or proposal). 50 sets per book.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/8 in |
| Height | 11-7/16 in |
Product Details
| Sheets | 50 |
| Type | Purchase Order Form |
| Color | Blue |
| Binding Type | Taped |
| Paper Color Family | White, Canary, Pink |
| Paper Type | Forms |
| Style | Purchase Order Form |
| Punched/Unpunched | Unpunched |
| Pads | 1 |
| Description | Contractors Invoice Book |
| Package Quantity | 50 Sets/Pad |
| Brand | Adams |