- Made Pebble Grain Vegan Leather
- Main top zippered compartment
- Reinforced handles
- Multiple inner pockets with multi-use built-in organizer
- Padded laptop section – fits mots 14"
- Back zippered quick access pocket
- Adjustable and removable crossbody strap
- Trolley pass-through
Bugatti Contrast Collection Briefcase Bag, Fits Most 14" Laptop, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 3 in |
| Height | 11 in |
| Weight | 3 lbs |
| Holds CPU Size | 14" |
Product Details
| Type | Briefcase |
| Color | Gray |
| Closure | Zipper |
| Material | Vegan Leather |
| Description | Contrast Collection Briefcase Bag |
| Package Quantity | 1 |
| Manufacturers Part Number | EXB2161BU-GREY |
| For Device Type | Laptop |
| Carrying Method | Handle and Strap |
| Brand | Bugatti |
Warranty
| Warranty | 1 yr |