- Model 2020
- Cooks pants
- Black & white printed, yarn dyed check
- 65% Polyester / 35% cotton yarn
- Dyed
- Brass zipper & snap closure
- Two slack style front pockets, two patch hip pockets
- Side elastic waist
Chef Designs Cook Pants, Black & White Check, Polyester/Cotton Twill, 34" x 30"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$24.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 34" x 30" |
Product Details
| Style | 2020 |
| Type | Chef's Pants |
| Material | 65% Polyester, 35% Cotton |
| Description | Cook Pants |
| Color | Multi-colored |
| Manufacturers Part Number | 2020BW3430 |
| Number of Pockets | 4 |
| Primary Use | Foodservice |
| Brand | Chef Designs |