SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Cooking Thermometer/Timer, DTT361-01, With Alarm And Clock - Min Qty 5

Cooper-Atkins® Cooking Thermometer/Timer, DTT361-01, With Alarm And Clock - Min Qty 5

Item #: WBB865780

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CDN ProAccurate® High Heat Oven Thermometer

CDN ProAccurate® High Heat Oven Thermometer

Cooper-Atkins® Hot Holding Cabinet Thermometer, 26hp-01-1 - Min Qty 16

Cooper-Atkins® Hot Holding Cabinet Thermometer, 26hp-01-1 - Min Qty 16

Cooper-Atkins® DPP400W - Digital Thermometer, Waterproof, Pen Style, Auto Shut-Off

Cooper-Atkins® DPP400W - Digital Thermometer, Waterproof, Pen Style, Auto Shut-Off

Cooper-Atkins DFP450W-0-8, Digital Pocket Thermometer, Waterproof

Cooper-Atkins DFP450W-0-8, Digital Pocket Thermometer, Waterproof

Cooper-Atkins® 212-150-8 - Thermometer, Wall, Temperature/Humidity

Cooper-Atkins® 212-150-8 - Thermometer, Wall, Temperature/Humidity

Cooper-Atkins® DPP800W - Thermometer, Digital Pocket, Waterproof

Cooper-Atkins® DPP800W - Thermometer, Digital Pocket, Waterproof

Cooper-Atkins® 2560 - Digital Refrigerator/Freezer Thermometer

Cooper-Atkins® 2560 - Digital Refrigerator/Freezer Thermometer

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Vapor Tension Panel Thermometer, 6142-20-3 - Min Qty 4

Cooper-Atkins® Vapor Tension Panel Thermometer, 6142-20-3 - Min Qty 4

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Aluminum Colander 16 Qt

Vollrath® Aluminum Colander 16 Qt

Cooper-Atkins® Cooking Thermometer/Timer, DTT361-01, With Alarm And Clock

The DTT361-01 Cooking Thermo-Timer monitors internal temperatures of food cooking in your oven. Heat resistant, stainless steel probe that inserts into the food while the oven door closes tightly over its specially designed silicone-jacketed probe cord. The cord will not fray or allow moisture to penetrate inside. Once the desired temperature and / or time setting is reached, an alarm sounds. Temperature Range: 32° to 392°F / 0° to 200°C with the accuracy of ±4°F from 32°F-104°F, ±6°F from 105°F-158°F, ±9°F from159°F-266°F

Weights & Dimensions

  • Width 2-1/2 in
  • Length 4 in
  • Weight 0.25 lbs

Product Details

  • Power/Battery Type & Life (Hours) (1)1.5V AAA
  • Ambient Operating Temperature Range 4° to 122° F °F
  • Description Cooking Thermometer/Timer With Alarm And Clock
  • Timer/Memory 24 Hour
  • Includes 24 Hour Timer, Clock, Alarm And 44 Inch Cord
  • Applications Food Service
  • Brand Cooper-Atkins
  • Material ABS Plastic
  • Max Temperature 392 °C
  • Manufacturers Part Number DTT361-01
  • Min Temperature 32 °C

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications CE, WEEE, RoHS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Cooking Thermometer/Timer, DTT361-01, With Alarm And Clock - Min Qty 5

Cooper-Atkins® Cooking Thermometer/Timer, DTT361-01, With Alarm And Clock - Min Qty 5

Item #: WBB865780

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant