x

Take 15% off your entire order!

Offer applied at checkout

Coolant Temperature Sensor - Intermotor TS-574

Coolant Temperature Sensor - Intermotor TS-574

Item #: WBB2505342

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Intermotor Coolant Temperature Sensor

Robust design and high grade materials meet the stringent demands of today's service professional. In design, we specify custom wax formulations that will expand when heated, activate a snap action electrical contact and transfer the electrical signal to the fan controller. In manufacturing, we custom form the wax pellets for different temperature range specifications. All units are calibrated & tested to confirm switch actuation at their specified temperature. The switch is designed using a formed bimetallic contact arm. The bimetal contact movement is achieved using the different expansion rates of two metals fused together. This is a creep action device, provides precise performance. In production, all thermal switches are factory-calibrated to make electrical contact at the specified lower-temperature set point. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • 318i   1996-1999
  • 318is   1996-1999
  • 318ti   1996-1999
  • 328i   1996-1998
  • 328is   1996-1999
  • 528i   1997-2000
  • 530i   2001-2003
  • 540i   1997-2003
  • 650i   2006-2006
  • 740i   1994-1995, 1997-2001
  • 740iL   1994-2001
  • 750iL   1995-2001
  • 840Ci   1996-1997
  • 850Ci   1996-1997
  • M3   1996-1999
  • M5   2000-2003
  • X5   2000-2006
  • Z3   1996-1996
  • Z3 - Engine: L4, 1.9L, 1895cc, GAS   1997-1998
  • Z3 - Engine: L6, 2.5L, 2494cc, 152ci, GAS   2001-2002
  • Z3 - Engine: L6, 3.0L, 2979cc, ELECTRIC/GAS   2001-2002
  • Z3 - Engine: L6, 3.0L, 2979cc, GAS   2001-2002
  • Z3 - Engine: L6, 3.2L, 3152cc, GAS   1998-2000
  • Z8   2000-2003
Land Rover+ Expand List– Hide List
  • Range Rover - Engine: V8, 4.4L, 4394cc, GAS   2003-2004
  • Range Rover - Engine: V8, 4.4L, 4398cc, GAS   2003-2005

  • TERMINAL QUANTITY 4
  • CONNECTOR GENDER Female
  • TERMINAL GENDER Male
  • CONNECTOR TYPE Plug In
  • TERMINAL TYPE Pin
  • CONNECTOR SHAPE Round
  • CONNECTOR QUANTITY 1
  • ATTACHMENT METHOD Bolt On
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Coolant Temperature Sensor - Intermotor TS-607

Item #: B2505248

Not Yet Rated

Usually ships in 2 to 5 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Coolant Temperature Sensor - Intermotor TS-574

Coolant Temperature Sensor - Intermotor TS-574

Item #: WBB2505342

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant