- Constructed of rustproof, all-welded aluminum with no nuts or bolts to loosen.
- Sanitary and easy to clean.
Winholt Aluminum Cooler & Backroom Shelving, Tubular Style, 2 Shelves, 48"W x 20"D x 60"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$409.95
1
1
Ships in 96 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 20 in |
| Height | 60 in |
| Runner Spacing | 34-1/2 between shelves in |
Product Details
| Country of Origin | USA |
| Number of Shelves | 2 |
| Material | Aluminum |
| Unit Type | Tubular Bar Style |
| Brand | Winholt |
Compliance & Certifications
| NSF Certified | Yes |