Marathon Motors Cooling Tower Duty Motor, Y390, 60-15 HP, 1800-900 RPM, 460V, 3PH, 365T FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
Cooling towers, Fan and Blower, and other severe duty environments where long life and ultra-high efficiency are desired. Guaranteed efficiencies offer an extra return on your investment when using these premium efficiency motors. Replacement for two-speed Marley cooling tower motors.
PRICE
$19,669.00
1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Totally Enclosed |
| Horsepower | 60 HP |
| Voltage | 460 V |
| Frame | 365T |
| Rated RPM | 1800 |
| Service Factor | 1.15 @ High Speed |
| Motor RPM 60 Hertz | 1800 @ High Speed rpm |
| RPM Range | 1701-1800 rpm |
| Brand | Marathon Motors |
| Low Speed Full Load Efficiency | 460 |