- Overload: Automatic
- Phase: 1
- Enclosure: Open
CenturyOCP0251, Copeland Replacement Fan Blower Motor 1625 RPM 230 Volts 1/6 HP
Write a Review
|
Questions & Answers (0)
Product Description
Century Copeland Replacement Fan Blower Motor 1625 RPM 230 Volts 1/6 HP
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 1-1/2 in |
| Length Less Shaft | 3-7/8 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/6 HP |
| Number of Speeds | 1 |
| Frame | 42Y |
| Hertz | 50/60 Hz |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 1625 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 1.5 FLA |
| Manufacturers Part Number | OCP0251 |
| Rated RPM | 1625 |
| Service Factor | 1 |
| RPM Range | 1501-1700 rpm |
| Brand | Century |