x

Take 15% off your entire order!

Offer applied at checkout

+

ARCAIR® Copperclad® CutSkill® Air Carbon-Arc Gouging DC Electrodes, 3/8" X 17"-100 Pk

ARCAIR® Copperclad® CutSkill® Air Carbon-Arc Gouging DC Electrodes, 3/8" X 17"-100 Pk

Item #: WBB2406182

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$246.00 up to 42% OFF

Price: $141.95

Save $7.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

General purpose electrodes without the copper plating to avoid any chance of copper contamination in the base material. Same high quality blend of carbon and graphite used in other Arcair electrodes. Creating U-grooves for weld joint | Removing old welds | Gouging out cracks | Cleaning and repairing castings | Removing hard surface material | Rough machining | DCCC Jointed. Package of 100.

  • BRAND ARCAIR
  • MANUFACTURERS PART NUMBER 24064003C
  • LENGTH INCHES 1
  • WIDTH INCHES 6-1/2
  • DEPTH INCHES 18-3/8
  • PROCESS Gouging
  • PACKAGE QUANTITY 1
  • TYPE Pointed
  • DIAMETER INCHES 3/8"
  • SIZE 3/8"
  • WEIGHT LBS 14.5
  • AMPS 450A-600A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ARCAIR® Copperclad® CutSkill® Air Carbon-Arc Gouging DC Electrodes, 3/8" X 17"-100 Pk

ARCAIR® Copperclad® CutSkill® Air Carbon-Arc Gouging DC Electrodes, 3/8" X 17"-100 Pk

Item #: WBB2406182

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ARCAIR® Copperclad® CutSkill® Air Carbon-Arc Gouging DC Electrodes, 3/8" X 17"-100 Pk
    ARCAIR® Copperclad® CutSkill® Air Carbon-Arc Gouging DC Electrodes, 3/8" X 17"-100 Pk
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant