+

Frequently Purchased Together
Customers Also Viewed
Bright white stock produces high-contrast text and graphics in both laser and inkjet peripherals. Smooth finish ensures reliable, hassle-free feed-through. Size: 8-1/2 x 11; Paper Color(s): White; Copy Paper Weight: 20 lb; Sheets Per Unit: 5,000.
This product arrives to most customers in 2-3 business days.
Weights & Dimensions
- Paper Size 8-1/2 x 11
- Paper Weight 20 lbs
- Width 8-1/2 in
- Height 11 in
- Weight 50 lbs
Product Details
- Package Unit Carton
- Description Copy Paper
- Paper Color Family White
- Machine Compatibility Copiers, Laser Printers, Plain Paper Fax Machines
- Paper Type Copy & Printer Paper
- Type Copy Paper
- Sheets 5000 Sheets/Carton
- Package Quantity 500 Sheets/Pack, 10 Packs/Carton
- Brand Universal
- Supply Type Paper
- Brightness 92
- Manufacturers Part Number UNV21200
- Color Family White
Compliance & Certifications
- Certifications SFI Certified
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: July 17, 2017
-
Reviewer: Anonymous
Date: January 03, 2017
Your review:
Great quality, affordable -
Reviewer: Anonymous
Date: January 25, 2016
Your review:
Paper is great. Heavy 20 lb. paper. -
Reviewer: Anonymous
Date: January 25, 2016
Your review:
new box. all packages are intact.
There are no questions for this product.

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box
Item #: B1193311
Not Yet Rated
Free Shipping
$51.95

Colored Paper - Universal UNV11201 - Canary - 8-1/2 x 11 - 20 lb. - 500 Sheets/Ream
Item #: B1428391
$9.80

Post-it® Notes Super Sticky Notes 65424SSCY, 3" x 3", Canary Yellow, 90 Sheets/Pad, 24/Pack
Item #: B1598134
Not Yet Rated
$37.95

Zebra Retractable Ballpoint Pen F-402 - Black Ink - Stainless Steel Barrel - 2 Pack
Item #: B789578
Not Yet Rated
$7.50

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton
$72.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories