Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB2396258

MPN #: 2522-20

Milwaukee M12 FUEL™ Cordless 3" Compact Cut Off Tool, 2522-20

Product Description
Milwaukee M12 FUEL™ Cordless 3" Compact Cut Off Tool, 2522-20

The M12 FUEL™ 3 in. Compact cut off tool delivers multi-material cutting capability in an ergonomic package, optimized for one-handed use. Spinning at 20,000 RPM and featuring a POWERSTATE™ brushless motor, the 2522 delivers fast and accurate cutting performance in a wide range of materials. The unique reversible blade rotation feature provides users ultimate control over material removal, along with the ability to select their desired blade rotation for the direction they need to cut. For ultimate cutting versatility, the 2522 ships with three accessories: a metal cut off wheel, a diamond tile blade, and a Carbide abrasive blade. The M12 fuel 3 in. Compact cut off tool also includes a tool free accessory guard & shoe that includes a vacuum adapter for dust mitigation as well as cut depth adjustment. Lastly, the tool also features tool free guard adjustment and an LED light.

Features:
  • 20,000 RPM for fast and accurate cutting performance
  • Reversible blade rotation for ultimate cutting control
  • Part of the M12 system, featuring over 80+ tools
  • POWERSTATE™ Brushless motor delivers maximum power and long motor life
  • REDLINK Plus™ intelligence provides optimized performance and overload protection
  • Tool free guard adjustment for convenience and ease of use
  • Charger not included
  • Number of Batteries Required: 1


PRICE
$149.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3 in

Product Details

Battery TypeLithium-Ion
Max RPM20,000 rpm
TypeBare Tool
Voltage12 V
ColorRed
Manufacturers Part Number2522-20
No Load Speed20,000 RPM
Switch TypeTrigger
BrandMilwaukee

Warranty

Warranty5 yr