Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Makita® Cordless Driver-Drill (Tool Only), XFD10Z, 18V LXT Lithium-Ion, 1/2", 2-Speed

Makita® Cordless Driver-Drill (Tool Only), XFD10Z, 18V LXT Lithium-Ion, 1/2", 2-Speed

Item #: WBB1195461

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $101.95

Save $5.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

Free Shipping

Milwaukee 2415-20 M12 3/8" Right Angle Drill/Driver (Tool Only)

Milwaukee 2415-20 M12 3/8" Right Angle Drill/Driver (Tool Only)

Free Shipping

Makita® BL1830B-2 18V Li-Ion LXT Battery 3Ah Extended Capacity 2Pk

Makita® BL1830B-2 18V Li-Ion LXT Battery 3Ah Extended Capacity 2Pk

Milwaukee 2606-22CT M18 1/2" Cordless Compact Drill/Driver Kit

Milwaukee 2606-22CT M18 1/2" Cordless Compact Drill/Driver Kit

Free Shipping

DeWALT DCD710S2 12V MAX 3/8" Drill/Driver Kit

DeWALT DCD710S2 12V MAX 3/8" Drill/Driver Kit

Free Shipping

Milwaukee 2407-22 M12 3/8" Cordless Drill/Driver Kit

Milwaukee 2407-22 M12 3/8" Cordless Drill/Driver Kit

Free Shipping

Milwaukee 2615-20 M18 3/8" Right Angle Drill/Driver (Bare Tool Only)

Milwaukee 2615-20 M18 3/8" Right Angle Drill/Driver (Bare Tool Only)

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Makita® XT269M 18V Brushless Cordless Hammer Drill & Impact Driver Combo Kit 4.0Ah

Makita® XT269M 18V Brushless Cordless Hammer Drill & Impact Driver Combo Kit 4.0Ah

Free Shipping

Makita® BL1850B-2 18V Li-Ion LXT Battery 5Ah Extended Capacity 2Pk

Makita® BL1850B-2 18V Li-Ion LXT Battery 5Ah Extended Capacity 2Pk

Mitutoyo 156-101-10 Micrometer Stand for Micrometers Up to 4"/100MM

Mitutoyo 156-101-10 Micrometer Stand for Micrometers Up to 4"/100MM

Free Shipping

Eclipse 900-112B - Replacement Blade for 900-112 (10 Pack)

Eclipse 900-112B - Replacement Blade for 900-112 (10 Pack)

Milwaukee® 48-32-4803 SHOCKWAVE™ 3" Magnetic Bit Tip Holder

Milwaukee® 48-32-4803 SHOCKWAVE™ 3" Magnetic Bit Tip Holder

BOSCH® Aircraft Drill Bits-Extra Length, 1/4"Dia, 6"L, BLK Oxide - Pkg Qty 5

BOSCH® Aircraft Drill Bits-Extra Length, 1/4"Dia, 6"L, BLK Oxide - Pkg Qty 5

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Makita® Cordless Driver-Drill (Tool Only), XFD10Z, 18V LXT Lithium-Ion, 1/2", 2-Speed

Makita-built 4-pole motor delivers 480 in.lbs. of Max Torque and 290 in.lbs. of PTI Torque. Variable 2-speed (0-400 & 0-1, 500 RPM) covers a wide range of drilling and driving applications. Compact and ergonomic design at only 7-9/16" long and weighs only 3.8 lbs. for reduced operator fatigue. Built-in L.E.D. light with afterglow illuminates the work area. New redesigned rubberized soft grip provides increased comfort on the job. All metal gear construction provides increased durability. LXT Lithium-Ion battery and Rapid Optimum Charger produces 430% total lifetime work with 3X more cycles. 3-year warranty on tool. Battery and charger sold separately.

Weights & Dimensions

  • Chuck Size 1/2 in
  • Length 7-9/16 in
  • Torque 480 in-lbs lb-in
  • Weight 3.8 lbs

Product Details

  • LED Light Yes
  • Number of Batteries Included 0
  • Type Cordless
  • Clutch Settings 21
  • Package Quantity 1
  • Speed 400 / 1500 ft/min
  • Style Pistol Grip
  • Capacity in Steel 1/2"
  • Kit Box/Case None
  • Battery Type Lithium-Ion
  • Voltage 18 V
  • Kit Bare Tool
  • Description Cordless Power Drill
  • Speed Settings 2
  • Capacity in Wood 1-1/2"
  • Chuck Type Plastic
  • Includes Accessories
  • Number of Chargers Included 0
  • Brand Makita
  • Series LXT
  • Manufacturers Part Number XFD10Z

Warranty

  • Warranty 3 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Makita® Cordless Driver-Drill (Tool Only), XFD10Z, 18V LXT Lithium-Ion, 1/2", 2-Speed

Makita® Cordless Driver-Drill (Tool Only), XFD10Z, 18V LXT Lithium-Ion, 1/2", 2-Speed

Item #: WBB1195461

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant