BOSCH® CORE18V 8.0 Ah Performance Battery
|
Questions & Answers (0)
Product Description
The Bosch CORE18V Performance Battery is the next-gen Lithium-ion battery that delivers 2X the power and runtime of standard two-layer 4.0 Ah 18V batteries with minimal increase in volume and weight. The GBA18V80 battery features advancements in design that reduce resistance and increase efficiency, to improve the performance-to-weight ratio of tools used on the jobsite all day. Engineered with 21700 cell technology, the battery delivers power and performance for high-capacity tools. Bosch engineered the exclusive CoolPack 2.0 technology to manage the heat of the higher power cells, and it provides better cooling than the previous-generation CoolPack system. CoolPack 2.0 extends the life of the battery by 35%, lowering the cost of battery replacement.
See price in cart
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Width | 3 in |
| Weight | 2 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Charging Time | 40 min |
| Type | Power Tool Battery |
| Amperage | 8 A |
| Series | CORE 18V |
| For Use With | 18V tools and chargers and the AMPShare System |
| Batteries Included | Yes |
| Battery System | 18V |
| Number of Batteries | 1 |
| Voltage | 18 V |
| Charger | No |
| Material | Composite |
| Description | Performance Battery |
| Manufacturers Part Number | GBA18V80 |
| Battery Amp Hours | 8.0 Ah |
| Brand | Bosch |
Warranty
| Warranty | 1 Year Limited yr |