Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB695318

Global Industrial™ Cork Bulletin Board - 48"W x 36"H - Aluminum Frame

Product Description
Global Industrial™ Cork Bulletin Boards offer a sleek, updated design to help modernize offices, classrooms and residences. 1/2" thick and lightweight, this thin profile cork board is not clunky or cumbersome and easy to install. The resilient cork surface is self-healing, so your cork board will always look neat and new. The sturdy aluminum frame includes an easy 4-corner mounting system that allows the cork bulletin board to be mounted vertically or horizontally. Includes all mounting hardware.

  • Cork board Height: 36"
  • Cork board Width: 48"
  • Cork board Depth: 1/2"


  • ISO Compliant
    TAA Compliant

    PRICE
    $69.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    69.95
    Buy 3 units - 6 units
    66.95Save $3.00 (4%)
    Buy 7+ units
    64.95Save $5.00 (7%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth1/2 in
    Height36 in
    Board Size (W x H)48 x 36 in

    Product Details

    Assembly RequiredNo
    TypeCork Board
    Frame Color FamilySilver
    ColorNatural
    Surface MaterialCork
    DescriptionCork Bulletin Board
    Package Quantity1
    Frame MaterialAluminum
    Manufacturers Part Number695318
    MagneticNo
    Indoor/OutdoorIndoor
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsISO and TAA Compliant