Global Industrial
Model # :WB695786
Global Industrial 4' Cork Bulletin Bars, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Durable, natural-cork strips provide a clean display space and are ideal for displaying documents, presentations, memos and more. The strips are 4' in length and come in packages of six. Each strip consists of a 1/4" thick layer of 100% natural cork laminated to a 1/4" thick layer of hardboard for strength and durability. 1 Year Limited Warranty.
PRICE
$49.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 1/2 in |
| Height | 1-3/4 in |
| Board Size (W x H) | 48 x 1 3/4 in |
Product Details
| Type | Bulletin Bar |
| Color | Natural |
| Surface Material | Cork |
| Style | Cork Bar |
| Description | Cork Strips |
| Package Quantity | 6 |
| Frame Material | Frameless |
| Manufacturers Part Number | 695786 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |