Corrosion Resistant Two-Piece Clamping Collar CR, 5/8", 316 Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series, Climax Metal, 5/8" bore, 1-5/16" outside diameter.
T316 Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
T316 Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/16 in |
| Weight | 0.1 lbs |
| Diameter | 1-5/16 in |
| Bore Size | 5/8" |
Product Details
| Material | 316 Stainless Steel |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | CR2C-062-S |
| Brand | Climax Metal |