Features:
- Easy to assemble with pre-notched sides
- Four vent holes allow steam to escape and prevent sogginess
- Tear the top off to create a large plate
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Height | 2 in |
| Dimensions | 16"L x 16"W x 2"H in |
Product Details
| Type | Paper Box |
| Color | White |
| Made in the USA | No |
| Material | Cardboard |
| Number of Compartments | 1 |
| Package Quantity | 50 |
| Manufacturers Part Number | FP-PBF16W |
| Microwavable | Yes |
| Shape | Square |
| Brand | Karat |