+

Apache Mills Invigorator Corrugated Safety Mat 1/2" Thick 3' x Up to 75' Black/Yellow Border
Item #: WB276605YB
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
Price is $17.00 per foot length.
Qty
Length
Width
Price
ft. Max is 75 feet.
3 ft 17.00Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Invigorator Corrugated Safety Matting
The Invigorator Mat features a durable fluted vinyl surface that provides excellent traction in an easy-to-clean mat. Comfortable ErgoFlex foam provides anti-fatigue relief. Beveled edges offer enhanced safety and allows for easy cart access. Resists common chemicals and fluids when cleaned regularly. Durable, long-wearing construction reduces mat delamination.
Features
The Invigorator Mat features a durable fluted vinyl surface that provides excellent traction in an easy-to-clean mat. Comfortable ErgoFlex foam provides anti-fatigue relief. Beveled edges offer enhanced safety and allows for easy cart access. Resists common chemicals and fluids when cleaned regularly. Durable, long-wearing construction reduces mat delamination.
Features
- For use in wet or dry work areas
- Vinyl surface/Foam base
- 1/2" Thick
Weights & Dimensions
- Width 3 ft
- Length 1 To 75 ft
- Thickness 1/2 in
- Weight 4.5 lbs
Product Details
- Pattern Corrugated
- Description Corrugated Surface Safety Mat
- Type Cut Length/Min. 1 Ft., Max 75 ft.
- Surface Material Recycled Plastics
- Border Color Family Yellow
- Brand Apache Mills
- Manufacturers Part Number 3447009033
- Color Family Black
- Backing Material Vinyl
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Apache Mills Invigorator Corrugated Safety Mat 1/2" Thick 3' x Up to 75' Black/Yellow Border
$17.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories