x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100

Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100

Item #: WB234922

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Printed Inventory Control Card
  • No Print

Printed Inventory Control Card

Original Price: $1.29

$0.72 ea.

Clearance Price: $72.00 / Pkg of 100

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 6" x 18" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 6" x 18" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 6" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 6" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 4" x 18" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 4" x 18" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 12" x 18" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 12" x 18" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 12" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 12" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 12" x 18" x 10" Jumbo Open Top White Corrugated Boxes - Pkg Qty 50

Global Industrial™ 12" x 18" x 10" Jumbo Open Top White Corrugated Boxes - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White

Handy, reusable bins have a thousand and one uses. Keep small parts easily visible and accessible. Constructed of heavy-test white faced corrugated fiberboard. Self-locking for easy setup, keeps bins rigid. Doubled wall for additional support. Fits all standard shelving. Shipped flat, easy assembly. Sold in carton quantities.

  • WIDTH INCHES 12
  • DEPTH INCHES 18
  • HEIGHT INCHES 4-1/2
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • COLOR FINISH White
  • CONSTRUCTION corrugated cardboard
  • MANUFACTURERS PART NUMBER 234922
  • PACKAGE QUANTITY 100
  • PRODUCT FAMILY Hopper Front Bins
  • PRODUCT GROUP Bins
  • STYLE Printed Inventory Control Card
  • WEIGHT LBS 0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100

Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100

Item #: WB234922

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Global Industrial™ Foldable Corrugated Shelf Bin 12"W x 18"D x 4-1/2"H, White - Pkg Qty 100
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant