+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Foldable Corrugated Shelf Bin 2"W x 18"D x 4-1/2"H, White
Handy, reusable bins have a thousand and one uses. Keep small parts easily visable and accessible. Constructed of heavy-test white faced corrugated fiberboard. Self-locking for easy setup, keeps bins rigid. Doubled wall for additional support. Fits all standard shelving. Shipped flat, easy assembly. Sold in carton quantities.
Handy, reusable bins have a thousand and one uses. Keep small parts easily visable and accessible. Constructed of heavy-test white faced corrugated fiberboard. Self-locking for easy setup, keeps bins rigid. Doubled wall for additional support. Fits all standard shelving. Shipped flat, easy assembly. Sold in carton quantities.
Weights & Dimensions
- Depth 18 in
- Width 2 in
- Height 4-1/2 in
- Weight 0 lbs
Product Details
- Assembly Required Unassembled
- Brand Global Industrial
- Package Quantity 100
- Material Corrugated Cardboard
- Style Printed Inventory Control Card
- Manufacturers Part Number 234912
- Color Family White
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: May 31, 2013
-
Reviewer: Anonymous
Date: December 12, 2011
Your review:
When it comes to bin boxes, there isn't much to expect, and it's hard to miss the mark. These are easy to assemble and meet our expectations.
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Foldable Corrugated Shelf Bin 2"W x 18"D x 4-1/2"H, White - Pkg Qty 100
$0.44
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories