x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Counter DVD Rack, 24 Pocket Tier, Black, 156-1DVD

Marv-O-Lus Counter DVD Rack, 24 Pocket Tier, Black, 156-1DVD

Item #: WBB1191080

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$107.00 up to 14% OFF

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus Counter DVD Rack, 24 Pocket Tier, Black, 156-1DVD

A one-piece rotating tier makes it easy for customers to browse titles. One 24-pocket tier holds a total of 96 DVDs. Perfect for tight counter spaces.

Features:
  • Pocket Size: 5-5/8"W x 9"H x 3" deep
  • Sign holder included
  • Black plastic base, and black powder-coat pole & tier
  • Dimensions: 30" H x 23" Spinning Diameter

  • MANUFACTURERS PART NUMBER 156-1DVD
  • NUMBER OF COMPARTMENTS 24
  • COLOR FINISH Black
  • PACKAGE QUANTITY 1
  • BRAND Marv-O-Lus
  • SPINNING DIAMETER INCHES 23
  • HEIGHT INCHES 30
  • CONSTRUCTION Steel/Plastic
  • DESCRIPTION 24 Pocket Tier Counter DVD Rack
  • DEPTH INCHES 23
  • LEVELS 3 Step Design
  • WIDTH INCHES 23
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Marv-O-Lus Counter CD Rack, 32 Pocket Tier, Black, 156-1CD

Item #: B1191076

Not Yet Rated

Usually ships in 2 to 5 days

$91.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus Counter DVD Rack, 24 Pocket Tier, Black, 156-1DVD

Marv-O-Lus Counter DVD Rack, 24 Pocket Tier, Black, 156-1DVD

Item #: WBB1191080

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant