x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Counter Scarf/Handkerchief Rack, 1 Step Design, Black/Chrome, 156-1D14X

Marv-O-Lus Counter Scarf/Handkerchief Rack, 1 Step Design, Black/Chrome, 156-1D14X

Item #: WBB1191077

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

$63.00 up to 21% OFF

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus Counter Scarf/Handkerchief Rack, 1 Step Design, Black/Chrome, 156-1D14X

Use this fashionable-yet-inexpensive counter display for either scarves or handkerchiefs.

Features:
  • Includes chrome finial and 72 black clips
  • Dimensions: 23" H x 14" Spinning Diameter

  • MANUFACTURERS PART NUMBER 156-1D14X
  • PACKAGE QUANTITY 1
  • BRAND Marv-O-Lus
  • HEIGHT INCHES 23
  • SPINNING DIAMETER INCHES 14
  • CONSTRUCTION Steel/Plastic
  • DESCRIPTION Counter Scarf/Handkerchief Rack
  • COLOR Black & Chrome
  • DEPTH INCHES 14
  • LEVELS 1 Step Design
  • WIDTH INCHES 14
Customer Review

3.5

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: STEPHEN

    Date: December 31, 2019

    It's great but...
    Your review:
    I really like the design of it. The problem I have is that the plastic pieces don't really hold pocket squares very well. I've had to be creative in the way I clip the squares onto the rack to make it work. I wish the clips had been metal, or that I could have upgraded to metal clips to make it more upscale.
  • Reviewer: Anonymous

    Date: June 10, 2017

    Finally!
    Your review:
    A little larger than I expected but perfect for the job.
Product Q & A

There are no questions for this product.

Popular item in this category

Marvolus 3-Sided 21" x 12" Wire Grid Panel Countertop Spinner Display, Assembled

Item #: B2732763

Not Yet Rated

Usually ships in 3 to 6 days

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus Counter Scarf/Handkerchief Rack, 1 Step Design, Black/Chrome, 156-1D14X

Marv-O-Lus Counter Scarf/Handkerchief Rack, 1 Step Design, Black/Chrome, 156-1D14X

Item #: WBB1191077

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant