+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TrippNT's Clear Countertop Paper Towel Dispenser is economically priced to keep towels dry while next to wet areas. The industrial strength acrylic construction resists breaking and the rubber feet on the bottom of the holder keeps towels in place at all times. Holds 1 full pack of c, z, or multifold paper towels.
Features:
Features:
- Rectangular Design with Front Dispensing Slot for C, Z, or Multifold Paper Towels
- Rubber Feet to Prevent Sliding
- Constructed from Clear Acrylic
- Protects, Stores, and Dispenses Paper Towels Keeping them clean, neat & dry
- 100% Total Replacement Lifetime Guarantee/Made in USA
Weights & Dimensions
- Depth 6-5/8 in
- Width 11-1/4 in
- Height 4-5/8 in
- Weight 2 lbs
Product Details
- Mounting Location Countertop
- Description Countertop Single Stack Paper Towel Dispenser
- Capacity 150 C-Fold/Z-Fold
- Paper Type C-Fold/Multifold/Z-Fold
- Type Manual
- Package Quantity 1
- Brand TrippNT
- Material 1/8" Acrylic
- Style Stack
- Manufacturers Part Number 52916
- Color Family Clear
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Singlefold Paper Towels, Natural - 334 Sheets/Pack, 12 Packs/Case
Item #: 670300
Not Yet Rated
$15.48

Global Industrial Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6 Bottles - Pkg Qty 6
Item #: 640415
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$176.40

TrippNT Countertop Single Stack Paper Towel Dispenser, Clear
$45.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories