
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Marv-O-Lus Countertop Greeting Card Display, 12 Pockets, White, UDR12W
This countertop spinner rack holds 12 dozen standard size 5"W x 7-3/4"H greeting cards.
Features:
This countertop spinner rack holds 12 dozen standard size 5"W x 7-3/4"H greeting cards.
Features:
- 12" Spinner Diameter12" Diameter Plastic Molded Base
- Stands 29" Tall
- White Finish
- Metal sign holder at the top of the pole holds a sign up to 0.06" thick
- All pockets are 5-9/16"W x 8-3/4"H with a depth of 1-1/2"
- Holds twelve 5"W x 7-3/4"H cards per pocket
- Bottoms of pockets are slanted for best card viewing angle and to enable gravity feeding of cards
Weights & Dimensions
- Depth 12 in
- Width 12 in
- Height 29 in
- Spinning Diameter 12 in
- Base Diameter 12 in
Product Details
- Description 12 Pocket Countertop Greeting Card Display
- Number of Compartments 12
- Package Quantity 1
- Brand Marv-O-Lus
- Number of Levels 3 Step Design
- Material Steel
- Manufacturers Part Number UDR12W
- Color Family White
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: hilary
Date: December 03, 2021
Product Q & A
There are no questions for this product.
Accessories
Marv-O-Lus Countertop Greeting Card Display, 12 Pockets, Black, UDR12B
Item #: B1191087
Usually ships in 2 to 5 days
$57.95
compare items
Marv-O-Lus Countertop Greeting Card Display, 12 Pockets, White, UDR12W
$57.95
- Product Information
- Customer Review
- Product Q&A
- Accessories