x

Take 15% off your entire order!

Offer applied at checkout

Countertop Napkin Dispensers, 5-1/2 h x 7-5/8 w x 11 d, Black Face & Body

Countertop Napkin Dispensers, 5-1/2 h x 7-5/8 w x 11 d, Black Face & Body

Item #: WBB378368

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Countertop Napkin Dispensers

Countertop Napkin Dispensers are available in a variety of attractive, two–tone finishes to complement any design decor. Countertop Napkin Dispensers can be used in a wide variety of environments and moved to meet changing demands.

  • Patented face eliminates napkin waste by dispensing napkins one–at–a–time.
  • Clear face allows you to display napkin logos.
  • Available in two different models for either Fullfold or Sidefold napkins.

  • BRAND San Jamar
  • MANUFACTURERS PART NUMBER H3001TBKBK
  • STYLE Full Fold
  • WIDTH INCHES 7-5/8
  • DEPTH INCHES 11
  • HEIGHT INCHES 5-1/2
  • COLOR Black Face & Body
  • NAPKIN CAPACITY 300
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Countertop Napkin Dispensers, 5-1/2 h x 7-5/8 w x 11 d, Black Face & Body

Countertop Napkin Dispensers, 5-1/2 h x 7-5/8 w x 11 d, Black Face & Body

Item #: WBB378368

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant