SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Countertop Postcard Rack, 20 Pockets, White, PC-20

Marv-O-Lus Countertop Postcard Rack, 20 Pockets, White, PC-20

Item #: WBB1191085

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus Counter Scarf/Handkerchief Rack, 1 Step Design, Black/Chrome, 156-1D14X

Marv-O-Lus Counter Scarf/Handkerchief Rack, 1 Step Design, Black/Chrome, 156-1D14X

Marv-O-Lus Economy 2-Step Counter Spinner With 12 Hooks, Black

Marv-O-Lus Economy 2-Step Counter Spinner With 12 Hooks, Black

Economy Wire Display Spinner, 2 Tier, Chrome/Black

Economy Wire Display Spinner, 2 Tier, Chrome/Black

Marv-O-Lus Countertop Greeting Card Display, 12 Pockets, Black, UDR12B

Marv-O-Lus Countertop Greeting Card Display, 12 Pockets, Black, UDR12B

Countertop Glass Showcase 24" L x 12" D x 18"

Countertop Glass Showcase 24" L x 12" D x 18"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Marv-O-Lus Countertop Postcard Rack, 20 Pockets, White, PC-20

Low-cost countertop display for 4"H x 6"W postcards.

Features:
  • 20 pockets
  • Pocket is 1-1/2" deep (100 card capacity)
  • Rack is 25" High with a 12" spinning diameter
  • Sign holder included
  • White powder-coat finish

Weights & Dimensions

  • Depth 12 in
  • Width 12 in
  • Height 25 in
  • Spinning Diameter 12 in

Product Details

  • Number of Compartments 20
  • Package Quantity 1
  • Brand Marv-O-Lus
  • Description 20 Pocket Countertop Postcard Rack
  • Number of Levels 2 Step Design
  • Material Steel
  • Finish White
  • Manufacturers Part Number PC-20
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 27, 2014

    Does the job, but a little crooked
    Your review:
    This postcard rack seems durable and when it's filled with postcards it looks good. With no postcards (or few postcards) it is easy to notice that it is crooked and leans slightly to one side.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus Countertop Postcard Rack, 20 Pockets, White, PC-20

Marv-O-Lus Countertop Postcard Rack, 20 Pockets, White, PC-20

Item #: WBB1191085

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant