Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Countertop Video Rack, 24 Pockets, Black, 156-1V

Marv-O-Lus Countertop Video Rack, 24 Pockets, Black, 156-1V

Item #: WBB1191078

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$105.00 up to 5% OFF

Price: $99.95

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus Counter Scarf/Handkerchief Rack, 1 Step Design, Black/Chrome, 156-1D14X

Marv-O-Lus Counter Scarf/Handkerchief Rack, 1 Step Design, Black/Chrome, 156-1D14X

Marv-O-Lus Economy 2-Step Counter Spinner With 12 Hooks, Black

Marv-O-Lus Economy 2-Step Counter Spinner With 12 Hooks, Black

Revolving countertop display rack - 3-Tier, Heavy Duty - Chrome

Revolving countertop display rack - 3-Tier, Heavy Duty - Chrome

Economy Wire Display Spinner, 2 Tier, Chrome/Black

Economy Wire Display Spinner, 2 Tier, Chrome/Black

Marv-O-Lus Countertop Greeting Card Display, 12 Pockets, Black, UDR12B

Marv-O-Lus Countertop Greeting Card Display, 12 Pockets, Black, UDR12B

Marv-O-Lus Women's Counter Hat Rack, 4 Tier, Black/Chrome, 32

Marv-O-Lus Women's Counter Hat Rack, 4 Tier, Black/Chrome, 32

Countertop Glass Showcase 24" L x 12" D x 18"

Countertop Glass Showcase 24" L x 12" D x 18"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Collapsible Rolling Garment Rack RCS-3 w/ Double Rail Round Tubing - Chrome

Marv-O-Lus Countertop Video Rack, 24 Pockets, Black, 156-1V

A very economical book rack. This book rack holds between 72 and 96 standard paperback books. There are 24 total pockets.

Features:
  • Pocket size is 4-1/4"W x 9"H x 3-3/4" deep
  • Pockets hold books up to 4-1/4" wide
  • Black powder-coat finish
  • Includes sign holder & black plastic base
  • Dimensions: 30"H with a 20" spinning diameter

Weights & Dimensions

  • Depth 20 in
  • Width 20 in
  • Height 30 in
  • Spinning Diameter 20 in

Product Details

  • Number of Compartments 24
  • Package Quantity 1
  • Brand Marv-O-Lus
  • Description 24 Pocket Counter Top Video Rack
  • Number of Levels 3 Step Design
  • Material Steel/Plastic
  • Manufacturers Part Number 156-1V
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus Countertop Video Rack, 24 Pockets, Black, 156-1V

Marv-O-Lus Countertop Video Rack, 24 Pockets, Black, 156-1V

Item #: WBB1191078

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant