Additional AC Apaptor for 422855
Model # :WB422855
Global Industrial™ Additional A/C Adapter for 240878 Electronic Counting Scale
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 422855 |
| Type | Adapter |
| For Use With | Electronic Counting Scale |
| Color | Black |
| Brand | Global Industrial |
Related Products
Adapters create compatible connections between IBC valves and other adapter connections for secure content transfer and easy access. Each IBC adapter is individually packaged for sterility and clear identification. Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents. Thread Compatibility Details: 2" NPS Male thread 59.6mm (2.35") outside diameter and 2.21mm (0.9" / 11.5 TPI) thread pitch ANSI B1.20.1-1983 thread standard American National Standard Straight pipe thread Refer to Key B in REFERENCE TABLE for more details. Note: ...
The B140 is an advanced, higher accuracy counting/coin scale with increments for good resolution on counted parts. The 60 lb/30 kg capacity functions either as a counting or coin counter. Includes currency feature for US dollars, GB pounds and Euros with big and small bag selection. Rugged ABS plastic base with stainless steel weight platter. Operates on either US/UK/EU power supplies or rechargeable battery.
✓ Lightweight, portable, and built to withstand up to 440 lbs ✓ Simple keypad operation ✓ Splash-proof platform Secure an accurate reading in small spaces with the Global Industrial™ Digital Compact Bench Scale. Perfect for any Packaging Workbench or material handling work station. Equipped with a 430 stainless-steel pan, four units of measurement, and large backlit LCD remote indicator display, this scale is the perfect balance of speed, performance, and value. Ideal for a wide variety of industrial and commercial uses, this scale's platform is ...
Brecknell 6710U Point of Sale Scale 30 lb x 0.01 lb Designed for use in cafeterias, convenience stores, delicatessens, restaurants, candy shops or anywhere space is a premium. Scale installs easily and interfaces with most electronic cash registers and POS Software via the Bi-directional 9 pin RS-232 port and the USB port. The "Touchless Tare" electronic mechanism enhances food handling safety by zeroing scale with the wave of a hand. Adapter included, USB cable sold separately. All 6700U series scales feature 5 Weighing Modes: kg, lb, oz, g, and lb:oz Accuracy ≤ 0.01% ABS Plastic Housing ...
Brecknell 6720U Point of Sale Scale 30 lb x 0.01 lb with External Display Designed for use in cafeterias, convenience stores, delicatessens, restaurants, candy shops or anywhere space is a premium. Scale installs easily and interfaces with most electronic cash registers and POS Software via the Bi-directional 9 pin RS-232 port and the USB port. The "Touchless Tare" electronic mechanism enhances food handling safety by zeroing scale with the wave of a hand. Adapter included, USB cable sold separately. All 6700U series scales feature 5 Weighing Modes: kg, lb, oz, g, and lb:oz Accuracy ...