Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brecknell

Model # :WBB1308736

MPN #: B140-60

Brecknell Digital Counting & Coin Scale 60lb x 0.002lb, 11-1/2" x 8-3/4" Platform

Product Description

The B140 is a 30,000 displayed resolution counting scale with a robust ABS plastic base with stainless steel weight platter. Features a leveling bubble with adjustable feet, easy to read six digit LED display and 20 hour run time rechargeable battery. Includes Coin Counting Feature in US Dollars, GB Pounds, and Euros in big and small bag selection.

PRICE
$499.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width13-1/8 in
Height4-5/16 in
Weight Capacity60 lbs
Cord Length19.685 ft
Readability0.002 lbs
Display Digit Height0.56"
Platform Length11-1/2 in
Unit of Measurementkg, lb
Platform Width8-3/4 in
Pan/Platform Size11-1/2" x 8-3/4" x 1/2"

Product Details

DisplayLED
Platform MaterialStainless Steel
Power SupplyAC Power Cord, Rechargeable Internal Battery
MaterialPlastic Base/Stainless Steel Scale
Manufacturers Part NumberB140-60
BrandBrecknell
TypeCounting Scale
ColorGray
SeriesB140
Voltage12 V
Package Quantity1
Battery Life Hours20
Housing MaterialABS Plastic
Legal for TradeNo

Warranty

Warranty1 yr