TPR rubber compound resists scratches and abrasions, and won't fade, crack or chip. Contains 10% pre-consumer waste, which may contribute to the LEED Green Building Certification System and meets CHPS criteria. Moderate flexibility due to its rubber/vinyl mix. Thickness of 1/8" helps hide wall irregularities. Ribbed back for positive adhesion and top-lip design that helps base fit tightly against the wall.
Cove Base 700 Series TPR 4"X1/8"X48" - Smoke
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 4 in |
| Thickness | 1/8 in |
Product Details
| Type | Wall Base |
| Material | TPR |
| Package Quantity | 30 |
| Color | Smoke |
| Surface Material | Smooth |
| Manufacturers Part Number | 40C73P174 |
| Brand | Roppe |