Cove Base Pinnacle Rubber 4"X1/8"X120' Coil - Deep Navy
Write a Review
|
Questions & Answers (0)
Product Description
PVC Free. Contains 10% natural rubber, a renewable resource, which may contribute to the LEED Green Building Certification System and meets CHPS criteria. Maintains a smooth and attractive appearance. Will not shrink, gap or separate from the wall. All colors inherent throughout, highly durable and extremely flexible, allowing for easy installation around columns, corners and architectural curves.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1440 in |
| Height | 4 in |
| Thickness | 1/8 in |
Product Details
| Type | Wall Base |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Deep Navy |
| Surface Material | Smooth |
| Manufacturers Part Number | C40CR3P139 |
| Brand | Roppe |