Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Roppe

Model # :WBB771795

MPN #: C40CR3P177

Cove Base Pinnacle Rubber 4"X1/8"X120' Coil - Steel Blue

Product Description
PVC Free. Contains 10% natural rubber, a renewable resource, which may contribute to the LEED Green Building Certification System and meets CHPS criteria. Maintains a smooth and attractive appearance. Will not shrink, gap or separate from the wall. All colors inherent throughout, highly durable and extremely flexible, allowing for easy installation around columns, corners and architectural curves.

PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1440 in
Height4 in
Thickness1/8 in

Product Details

TypeWall Base
MaterialRubber
Package Quantity1
ColorSteel Blue
Surface MaterialSmooth
Manufacturers Part NumberC40CR3P177
BrandRoppe