Cove Base Vinyl 4"X.080"X48" - Deep Navy
Write a Review
|
Questions & Answers (0)
Product Description
Vinyl Wall Base contains 10% pre-consumer waste, which may contribute to the LEED Green Building Certification System and meets CHPS criteria. Won't fade, crack or chip, and holds up well under tough conditions. Co-extruded top layer resists scuffs and scratches.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 4 in |
| Thickness | 1/10 in |
Product Details
| Type | Wall Base |
| Material | Vinyl |
| Package Quantity | 30 |
| Color | Deep Navy |
| Surface Material | Smooth |
| Manufacturers Part Number | 40C53P139 |
| Brand | Roppe |