SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cover For 4-1/4 Qt. Bain Marie - Pkg Qty 6

Vollrath® Cover For 4-1/4 Qt. Bain Marie - Pkg Qty 6

Item #: WBB209368

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.75 ea.

Minimum Quantity: 3

Price: $94.50 / Pkg of 6

Save $4.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6

Vollrath® 1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Vollrath® 1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Optional cover for Bain Maries. Constructed of satin-finished 300 series stainless steel. Cover is recessed for sanitary storage. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Diameter 7-1/8 in

Product Details

  • Brand Vollrath
  • Package Quantity 6/Case
  • Description For 4 1/4 qt. bain Marie

  • Material Stainless Steel
  • Manufacturers Part Number 79100
  • Capacity 4.25 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cover For 4-1/4 Qt. Bain Marie - Pkg Qty 6

Vollrath® Cover For 4-1/4 Qt. Bain Marie - Pkg Qty 6

Item #: WBB209368

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant