Cover Guard® is designed to provide economical temporary protection for all types of horizontal and vertical surfaces and finishes. Use on floors, carpets, decks, walls, equipment, windows, furniture, scaffolds, and more to protect against damage from trade, wear and tear and work activity. Cover Guard® is resistant to most chemicals, paints, over-spray, dirt, dust, and debris. Constructed of durable, flame retardant polyethylene. Easy to cut and shape, reducing labor time, handling and storage. Secured into place with waterproof cloth seam tape (sold separately). Features a diamond plate pattern, with ocean blue color finish. Dimensions: 72"W x 180'L.
Model # :WB261365
MPN #: CG2572DP
Cover Guard® 25 mil Temporary Surface Protection 72" x 180'
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 180 ft |
| Width | 72 in |
| Thickness | 25 mil |
| Coverage Area | 1080 ft² |
Product Details
| Type | Blue Diamond Plate |
| Material | Polyethylene |
| Manufacturers Part Number | CG2572DP |