DuPont Tychem® 2000, Coverall, Front Zipper, Bound Seams, Yellow, 4X, 12/Qty
Write a Review
|
Questions & Answers (0)
Product Description
For protection against chemical hazards, industrial workers choose DuPont™ Tychem® garments. Every day, thousands of industrial workers suit up in our garments, so we make sure that our Tychem® chemical protective clothing goes through rigorous performance testing. of challenge chemicals. No matter what the challenge, we believe you shouldn't have to compromise on protection. Join thousands of wearers worldwide and give Tychem® a try. Inseam Length: 32-1/2 Inches.
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4X |
| Inseam Length | 32-1/2" |
| Fits Waist Size | 32.5 |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Series | Tychem® |
| Wrists | Straight |
| Seam Type | Bound |
| Ankles | Open |
| Style | Collared Coverall |
| Closure Type | Zipper |
| Material | Polyethylene Coated High Density Polyethylene Substrate |
| Description | Coverall |
| Package Quantity | 12 |
| Boots | No |
| Manufacturers Part Number | QC120BYL4X001200 |
| Hood | No |
| Brand | DuPont |