Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2779297

MPN #: V41108

Safetyflex® Coverall, Green, Specialty PVC on 150D Polyester, 4XL

Product Description
Safetyflex® - Specialty PVC for aggressive applications. The Safetyflex® flame resistant specialty PVC on polyester suit combines tough protection and comfortable fit. Made to resist industrial acids, chemicals, and caustics, Safetyflex is engineered for protection. Ideal Applications: Chemical environments. Chemical Resistance: Many acids, oils, alcohols, salts and alkalies.

Features:

  • Therm-O-Rad sealed seams for 100% liquid proof protection
  • Storm fly front seals out wind, rain, and contaminants
  • Non-conductive, non-corrosive snaps and buckles
  • Hidden hardware for added protection
  • Zipper closure with dual storm fly front
  • Mildew resistant
  • Flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method ASTM D6413
  • Heavy exterior coating for excellent permeation performance
  • Soft, supple feel for all day comfort
  • Tapered sleeves are designed to fit in protective gloves or accommodate glove rings for added safety
  • Distinctive safety green color for easy identification


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

StyleSafetyflex
TypeRain Coveralls
MaterialSpecialty PVC on 150D Polyester
ColorGreen
Manufacturers Part NumberV41108
BrandTingley