DuPont Tyvek® 400 Coverall Hood & Socks/Boots, Serged Seam, White, 4X, 25/Qty
Write a Review
|
Questions & Answers (0)
Product Description
Tyvek® 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material available only from DuPont. Tyvek® 400 provides an ideal balance of protection, durability and comfort of any limited use fabric technology. Tyvek® 400 fabric offers an inherent barrier against particles (down to 1.0 micron in size). Protection is built into the fabric itself; there are no films or laminates to abrade or wear away. Tyvek® 400 fabric's durability advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion. Applications include: lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up. Inseam Length: 32-1/2 Inches.
PRICE
$299.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4X |
| Inseam Length | 32-1/2" |
| Fits Waist Size | 32.5 |
Product Details
| Assembly Required | No |
| Color | White |
| Series | Tyvek® |
| Wrists | Elastic |
| Seam Type | Serged |
| Ankles | Elastic |
| Style | Hooded Coverall |
| Closure Type | Zipper |
| Material | High Density Spunbond Polyethylene |
| Description | Coverall |
| Package Quantity | 25 |
| Boots | No |
| Manufacturers Part Number | TY122SWH4X002500 |
| Hood | Yes |
| Brand | DuPont |