Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CARBON ARMOUR

Model # :WBB2307474

MPN #: SPXHPCA0208XLRG

CARBON ARMOUR™ Coverall, XL, Dark Green, SPXHPCA0208XLRG

Product Description
Features:
  • Arc Rating: 9 cal/cm2
  • CAT 2
  • Fabric/Material: OPF Blend Twill
  • Exceptional tensile and tear strength
  • Moisture wicking and fast drying
  • Excellent comfort and durable protection
  • Two chest pockets with flaps and snap closure
  • Action back for increased movement
  • Inset elastic waistband
  • Covered FR zip front closure with additional snaps
  • FR fabric will not melt, drip, or ignite
  • Inherently flame resistant, FR protection will not wash/wear out
  • Anti-static fabric meets requirements for shielding factor and half decay time
  • Made in the USA
  • Inseam Length: 31 Inches

Compliance:
  • Arc Rating: 9 cal/cm2
  • CAT 2
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269
  • Anti-Static per EN 1149-5
  • EN ISO 11611 A1, Class 2; A2, Class 2; 6.8 impact of spatter, Class 2; 6.9 heat transfer (radiation), Class 1
  • Inseam Length: 31 Inches


PRICE
$369.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL
Fabric Weight6.4 oz.
Inseam Length31"

Product Details

Arc Rating9 cal/cm²
ColorGreen
SeriesCARBON ARMOUR™
Closure TypeZipper
MaterialOPF Blend Twill
DescriptionCoverall
GenderUnisex
Package Quantity1
Manufacturers Part NumberSPXHPCA0208XLRG
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandCARBON ARMOUR

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, EN 1149-5, EN ISO 11611