x

Take 15% off your entire order!

Offer applied at checkout

PIP G-Tek® CR Hi-Vis Orange Nitrile Grip Gloves W/ HPPE/Glass Liner, Black Palm, M, 1 DZ

PIP G-Tek® CR Hi-Vis Orange Nitrile Grip Gloves W/ HPPE/Glass Liner, Black Palm, M, 1 DZ

Item #: WBB1505387

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 2XL
  • S
  • M
  • XL
  • L

M

Price: $100.95

Save $5.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-8, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-8, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, L, 1 DZ

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, L, 1 DZ

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, M, 1 DZ

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, M, 1 DZ

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MCR Safety BK110 Crews BearKat Safety Glasses, Clear Frame, Clear Lens, Anti-Scratch

MCR Safety BK110 Crews BearKat Safety Glasses, Clear Frame, Clear Lens, Anti-Scratch

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, L, 34-38" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, L, 34-38" Waist Size

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, XL, 38-42" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, XL, 38-42" Waist Size

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Insulated PVC Gloves, 12 Pairs/Pack

Insulated PVC Gloves, 12 Pairs/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

G-Tek® CR Hi-Vis Orange Nitrile Grip Gloves W/ HPPE/Glass Liner, Black Coated Palm, M, 1 DZ

Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.

High Performance Polyethylene Fiber (HPPE)

Products constructed with HPPE fibers are suitable for protection against mechanical hazards in the toughest environments. HPPE fiber products can be designed for different protection levels, up to the highest levels, while maintaining an unprecedented level of comfort. They are also highly resistant to abrasion and chemicals, so you can rely on them to provide long-lasting protection.

Features:
  • Hi-Vis Orange HPPE/Glass liner with Double Dipped Black Micro-Surface Nitrile Coat
  • Seamless construction offers increased comfort and breathability.
  • High Performance Polyethylene Fiber (HPPE) 13 Glass Gauge Seamless Knit Shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance.
  • Double-Dipped Nitrile "Micro-Surface" coated palm and fingertips help extend the life of the glove and provide excellent abrasion resistance.
  • Knit Wrist helps prevent dirt and debris from entering the glove.
  • Hi-Vis coloring makes this product very easy to see.
  • Cotton color binding denotes sizing.
  • Washable, resistant to chemicals, water, and ultraviolet light.


Sold in 12 pairs per dozen, priced per dozen.

  • COLOR Orange/Black
  • BRAND PIP
  • DESCRIPTION G-Tek® CR Hi-Vis Seamless Knit HPPE/Glass Gloves
  • MANUFACTURERS PART NUMBER 16-340OR/M
  • MATERIAL(S) HPPE/Glass, Nitrile
  • PACKAGE QUANTITY 12 Pairs
  • SIZE M
  • THICKNESS MIL --
  • TYPE Nitrile Coated Cut Resistant Gloves
  • THICKNESS --
  • GAUGE 13
  • CUFF STYLE Knit Wrist
  • LINING PolyKor Knit
  • EN388 4544
  • COATING MATERIAL Micro-Surface Nitrile
  • CUT LEVEL A3
  • FOR USE WITH Electronics, Glass Cutting, General Duty, Parts Assembly, Sheet Metal
  • APPROVALS OR CERTIFICATIONS EN388: 4543
  • ABRASION LEVEL 4
  • USAGE Electronics, General Duty, Parts Assembly, Construction
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIP G-Tek® CR Hi-Vis Orange Nitrile Grip Gloves W/ HPPE/Glass Liner, Black Palm, M, 1 DZ

PIP G-Tek® CR Hi-Vis Orange Nitrile Grip Gloves W/ HPPE/Glass Liner, Black Palm, M, 1 DZ

Item #: WBB1505387

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant